BAF175730000
Sample vials with captive closure
capacity 3.73 mL
About This Item
Recommended Products
material
colorless
colorless tube
flat bottom
low-density polyethylene cap
low-density polyethylene tube
sterility
non-sterile
feature
graduations: no
neck thread PUSH FIT
packaging
pack of 12 ea
manufacturer/tradename
Bel-Art F17573-0000
O.D. × H × I.D.
0.68 in. × 1.09 in. × 15 mm
capacity
3.73 mL
binding type
non-treated surface
Looking for similar products? Visit Product Comparison Guide
General description
- Snug fitting snap-on lid opens and closes with a flip of your thumb for single-handed operation
- Lab Grade LDPE won′t contaminate samples
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service