Skip to Content
Merck
All Photos(3)

Key Documents

BAB602102600

SP Bel-Art® H-B Frio-Temp® Calibrated Electronic Verification Lollipop Stem Thermometer

temp. range at 0-70 °C, 22°C Ambient Calibration, bottle volume 60 mL , with organic liquid

Synonym(s):

Bottle thermometer for ambient room, Lollipop digital bottle thermometer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.71

material

plastic bottle
stainless steel probe

feature

22°C Ambient Calibration
Max/Min

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60210-2600

range of application measuring range

0-70 °C, accuracy: ±0.5 °C, resolution: 0.1 °F/C

parameter

temp. range at 0-70 °C

H × W

133 mm × 38 mm

bottle volume

60 mL , with organic liquid

probe L

75 mm , 3"

battery power

(CR2032)

Looking for similar products? Visit Product Comparison Guide

General description

Digital verification thermometers verify sample temperatures inside refrigerators and incubators without the use of a cable. Place entire digital unit directly into the refrigerator, incubator or room.
Note: Not for use in ovens or freezers

Features and Benefits

  • Accurate temperature reading without sample contamination is achieved by using the liquid or glass bead filled bottle (included), which mimics the sample
  • All models include accredited calibration documentation that meets the requirements of ISO 17025
  • Tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
  • Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish) Individually serialized, CE marked

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service