933090
NanoFabTx™ NanoFlash PEG-PCL drug formulation screening kit
for CIJ synthesis of nanoparticles
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
storage temp.
2-8°C
Application
NanoFabTx™ NanoFlash PEG-PCL drug formulation screening kit is a ready to use nanoformulation kit for flash nanoprecipitation synthesis of PEGylated poly(caprolactone) (PCL) nanoparticles for drug delivery research applications. This kit contains rationally selected PEGylated PCL polymers and stabilizer, enabling users to screen and select nanoformulations without the need for lenghty trial and error optimization. These PEGylated PCL polymers have been widely used in drug delivery systems for controlled drug release of many different types of therapeutic molecules.
This kit has been curated and designed for flash nanoprecipitiaton (FNP) nanoparticle synthesis using a confined impingement jet (CIJ) mixer, such as the NanoFabTx™ NanoFlash CIJ Mixer, and detailed step-by-step instructions are provided.
This kit has been curated and designed for flash nanoprecipitiaton (FNP) nanoparticle synthesis using a confined impingement jet (CIJ) mixer, such as the NanoFabTx™ NanoFlash CIJ Mixer, and detailed step-by-step instructions are provided.
Features and Benefits
- Ready-to-use nanoformulation kit for PEGylated nanoparticles
- Step-by-step flash nanoprecipitation protocol
- Create specifically sized, biodegradable, PEGylated PCL nanoparticles
- Maximize the encapsulation of hydrophobic drugs
- Three different PEGylated PCL polymers are included
- Optimized for 60 nm-150 nm nanoparticles
Legal Information
NANOFABTX is a trademark of Sigma-Aldrich Co. LLC
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Journal of pharmaceutical sciences, 101(10), 4018-4023 (2012-07-11)
Johnson and Prud'homme (2003. AICHE J 49:2264-2282) introduced the confined impingement jets (CIJ) mixer to prepare nanoparticles loaded with hydrophobic compounds (e.g., drugs, inks, fragrances, or pheromones) via flash nanoprecipitation (FNP). We have modified the original CIJ design to allow
Journal of pharmaceutical sciences, 87(3), 269-275 (1998-04-02)
Phase separation (frequently called coacervation) of poly(lactide) (PLA) and poly(lactide-co-glycolide) (PLGA) is a classical method for drug microencapsulation. Here, attempts have been made to describe this process in the light of thermodynamics. Different PLA/PLGAs were dissolved in either dichloromethane or
Chemical Society reviews, 41(7), 2971-3010 (2012-03-06)
Polymeric materials have been used in a range of pharmaceutical and biotechnology products for more than 40 years. These materials have evolved from their earlier use as biodegradable products such as resorbable sutures, orthopaedic implants, macroscale and microscale drug delivery
Advanced drug delivery reviews, 107, 176-191 (2016-06-06)
Poly(d,l-lactic acid) (PLA) has been widely used for various biomedical applications for its biodegradable, biocompatible, and nontoxic properties. Various methods, such as emulsion, salting out, and precipitation, have been used to make better PLA micro- and nano-particle formulations. They are
Macromolecular bioscience, 7(6), 767-783 (2007-06-02)
The controlled release of medicaments remains the most convenient way of drug delivery. Therefore, a wide variety of reports can be found in the open literature dealing with drug delivery systems. In particular, the use of nano- and microparticles devices
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service