797898
Fluorescent silica nanobeads
90 nm, lyophilized
Synonym(s):
Fluorescent beads, Fluorescent nanoparticles, Silica nanoparticles
About This Item
Recommended Products
Quality Level
form
powder
particle size
90 nm
fluorescence
λex 590 nm
UV absorption
λ: 570 nm Amax
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
RAFT polymerization controls chain growth, yields defined polymers without cytotoxic heavy metals like ATRP.
RAFT polymerization controls chain growth, yields defined polymers without cytotoxic heavy metals like ATRP.
RAFT polymerization controls chain growth, yields defined polymers without cytotoxic heavy metals like ATRP.
RAFT polymerization controls chain growth, yields defined polymers without cytotoxic heavy metals like ATRP.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service