Skip to Content
Merck
All Photos(2)

Documents

560340

Sigma-Aldrich

PSS-Methacryl substituted. Cage mixture, n=8, 10, 12

Synonym(s):

1,3,5,7,9,11,13,15-Octa(propylmethacryl)pentacyclo[9.5.1.13,9.15,15.17,13]octasiloxane, Methacryl-POSS® Cage Mixture, n=8,10,12, POSS® n-Cage-Methacryl substituted, n=8,10,12 mixture

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12162002
NACRES:
NA.23

refractive index

n20/D 1.4820 (lit.)

Quality Level

solubility

THF: soluble
acetone: soluble
acetonitrile: soluble
chloroform: soluble
ethanol: soluble

density

1.22 g/mL at 25 °C (lit.)

storage temp.

2-8°C

General description

n refers to the number of apex Si atoms in the POSS cage.

Legal Information

POSS is a registered trademark of Hybrid Plastics, Inc.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service