The screw cap may be subjected to baking; however, this does not apply to the septa. It is recommended to obtain new caps, as there is no guarantee for effectively cleaning the used ones, and no established procedure for this purpose is available.
SU860101
Magnetic Screw Cap for Headspace Vials, 18 mm thread
PTFE/silicone septum (white PTFE/tranparent blue silicone), septum thickness 1.3 mm, pkg of 100 ea
Synonym(s):
18 mm magnetic screw cap for vials
About This Item
Recommended Products
material
PTFE/silicone septum (white PTFE/tranparent blue silicone)
stainless steel screw cap (magnetic, open-top, 8 mm center hole)
feature
closure type stainless steel hole cap
hardness
35 (Durometer: shore A)
packaging
pkg of 100 ea
O.D. × H
18 mm × 11 mm
septum thickness
1.3 mm
fitting
thread for 18 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Study demonstrates SPME of BPA from an energy drink using an overcoated PDMS/DVB fiber, followed by GC/MS/MS analysis.
Study demonstrates SPME of BPA from an energy drink using an overcoated PDMS/DVB fiber, followed by GC/MS/MS analysis.
Study demonstrates SPME of BPA from an energy drink using an overcoated PDMS/DVB fiber, followed by GC/MS/MS analysis.
Study demonstrates SPME of BPA from an energy drink using an overcoated PDMS/DVB fiber, followed by GC/MS/MS analysis.
Protocols
Overcoated SPME fiber enables low-level BPA analysis in food via SPME-GC-MS/MS, meeting tighter migration limit regulations.
Overcoated SPME fiber enables low-level BPA analysis in food via SPME-GC-MS/MS, meeting tighter migration limit regulations.
Overcoated SPME fiber enables low-level BPA analysis in food via SPME-GC-MS/MS, meeting tighter migration limit regulations.
Overcoated SPME fiber enables low-level BPA analysis in food via SPME-GC-MS/MS, meeting tighter migration limit regulations.
-
Is it acceptable to heat the Magnetic Screw Cap for Headspace Vials, 18 mm thread, at 350°F / 177°C? Is there a recommended procedure for heating these caps to clean any residual substances or to prevent ghost peaks in SPME analysis?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service