66876-U
Empore™ 96-well solid phase extraction (SPE) Plate
matrix active group MPC, well volume 1.2 mL, pk of 1
Synonym(s):
Mix Mode C8/SCX SPE 96-well plate
About This Item
Recommended Products
product name
Empore™ SPE 96-well Plate, matrix active group MPC, well volume 1.2 mL, pk of 1
material
polypropylene filter (graded density)
Quality Level
type
(Mixed Phase Cation)
composition
bed wt., 10-15 mg/well
packaging
pk of 1
manufacturer/tradename
CDS Analytical 70-2007-3983-0
technique(s)
solid phase extraction (SPE): suitable
bed volume
18 μL
membrane avg. diam.
5.5 mm
membrane thickness
0.75 mm
well volume
1.2 mL
1.2 mL
matrix active group
MPC
sulfonic acid bonding, benzene sulfonic acid
particle size
32 μm
pore size
60 Å pore size
capacity
0.07 meq/g capacity
Looking for similar products? Visit Product Comparison Guide
General description
The Empore 96-well line is ideal for high throughput SPE allowing users to process up to 96 samples in parallel. The unique Empore technology comprises of a series of polypropylene (PP) pre-filters that are layed on top of the SPE disk. The PP pre-filter acts as depth filter that provides faster flow-rates and reduces the risk of clogging.
Save Time & Money:
- Reduced SPE Bed Mass = Reduced SPE Solvent & Elution Volumes
- Minimize SPE eluate evaporation time
- Potentially allows for direct injection of the SPE eluate
- Dense & Uniform Extraction Medium = No SPE Channeling and Voiding
- Efficient mass-transfer kinetics allow for faster flow rates
- Eliminate SPE fines improving column and instrument life
Features and Benefits
- Reduced elution volume (≤ 100 μL) allows for direct inject procedured or reduced eluate evaporation times
- Allows for faster flow-rates without risk of recovery and reproducibility loss
- Proprietary pre-filter reduces risk of clogging
- Luer tip collar eliminates potential cross-contamination
Suitability
Other Notes
Legal Information
Disclaimer
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service