27053
Screw cap (open-top), polypropylene
black polypropylene cap, thread for 13-425, for use with 4 mL vial with 13-425 thread, pkg of 100 ea
About This Item
Recommended Products
material
black polypropylene cap
feature
autoclavable
closure type black polypropylene hole cap
packaging
pkg of 100 ea
parameter
135 °C temp. limit
diam. × H
16 mm × 9.5 mm
hole diam.
9 mm
fitting
thread for 13-425
compatibility
for use with 4 mL vial with 13-425 thread
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Application
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service