Skip to Content
Merck
All Photos(1)

Key Documents

26257

SGE Gas Tight Syringe, Fixed Needle

25F-GT, volume 25 μL, needle size 25 ga, needle L × O.D. 50 mm × 0.50 mm

Synonym(s):

SYRINGE SGE 25UL FN GASTIGHT®, PT#2, 25GA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

25 ga

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 003200

needle L × O.D.

50 mm × 0.50 mm

volume

25 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • SGE gas tight syringe with fixed needle, Model: 25F-GT.
  • Made of borosilicate glass, PTFE plunger tips and KEL-F Luer cones.
  • Autoclavable syringes but the plunger should be removed.
  • Features an interference fit between the plunger tip and the barrel which enhances the gas sealing properties of the syringe.
  • Maximum inertness for liquid or gas samples.
  • Suitable for manual dispenser/diluter applications.
  • High accuracy of dispensed volume.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Continuous flow 2H/1H and 18O/16O analysis of water samples with dual inlet precision.
Gehre, M., et al.
Rapid Communications in Mass Spectrometry, 18.22, 2650-2660 (2004)
Kevin Robards, P. E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 83-83 (2012)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service