The material used in the Carboxen 1010 PLOT capillary column does not retain any functional groups after the synthesis process due to the high temperatures involved. The carbon surface consists mainly of carbon and hydrogen, with very few exceptions.
25467
Carboxen®-1010 PLOT Capillary GC Column
L × I.D. 30 m × 0.53 mm, average thickness 30 μm
Synonym(s):
Carboxen® 1010 PLOT Column, 30m x 0.53mm
About This Item
Recommended Products
material
fused silica
Quality Level
Agency
ASTM® D3612-96
description
PLOT = Porous Layer Open Tubular
manufacturer/tradename
Carboxen®
parameter
≤25-250 °C temperature (isothermal or programmed)
average thickness
30 μm
df
30 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.53 mm
matrix active group
Carbon molecular sieve phase
application(s)
chemicals and industrial polymers
food and beverages
column type
capillary PLOT
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: None
Phase:
- Carbon molecular sieve
- Subambient to 250 °C (isothermal or programmed)
Other Notes
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the specific functional groups that may affect the separation and the carbon saturated/unsaturated ratio of the material used in the Carboxen 1010 PLOT capillary column?
1 answer-
Helpful?
-
-
Are there specific installation instructions available for the Carboxen-1010 plot column 24246, particularly regarding whether it needs to be baked out before use?
1 answer-
The installation of capillary columns can differ based on the gas chromatography brand, detector type, injection port, and insertion distance. It's advisable to consult the GC manual for column insertion distance information and any special adapters required before installation.
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
What is the film thickness of the Carboxen™-1010 PLOT Capillary GC Column, Product 25467?
1 answer-
The film thickness for this column is 30um. The term "film" is somewhat of a misnomer because it is actually a layer of solid carboxen particles adhered to the fused silica tubing.
Helpful?
-
-
How can I purchase a column that is packed with this material?
1 answer-
Most packed column are custom made and require that you obtain a quotation. Please contact our Customer & Sales Services group at phone number (800)-247-6628, fax number (800)-447-3044 or email [email protected] for additional information.
Helpful?
-
-
Is the Carboxen 1010 PLOT column, Product 25467, GC/MS compatible?
1 answer-
Yes, the particles are very strongly adhered to the surface of the column and would be compatible with mass spec detection.
Helpful?
-
-
What types of compounds would be suitable for analysis on the Carboxen™-1010 PLOT Capillary GC Column, Product 25467?
1 answer-
This column is designed for the analysis of permanent gases and light hydrocarbons up to a maximum of 3 carbon units.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service