24073
SP®-2330 Capillary GC Column
L × I.D. 30 m × 0.32 mm, df 0.20 μm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115710
eCl@ss:
32119290
Recommended Products
material
fused silica
Agency
meets requirements for USP G8
parameter
≤25-250 °C temperature (isothermal or programmed)
Beta value
400
df
0.20 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.32 mm
matrix active group
Non-bonded; poly (80% biscyanopropyl/20% cyanopropylphenyl siloxane) phase
column type
capillary highly polar
Looking for similar products? Visit Product Comparison Guide
General description
Application: Supelco offers the broadest range of biscyanopropyl phases in the industry. This column is a highly specialized column that offers both polar and polarizable features due to the substitution of biscyanopropyl and phenyl groups onto the polymer backbone. It can be used for both high and low temperature separations for analytes such as geometric isomers of fatty acid methyl esters (FAMEs), dioxins, and aromatic compounds.
USP Code: This column meets USP G8 requirements.
Phase:
USP Code: This column meets USP G8 requirements.
Phase:
- Non-bonded
- Poly(80% biscyanopropyl/20% cyanopropylphenyl siloxane)
- Subambient to 250 °C (isothermal or programmed)
Application
Capillary column of SP®-2330 is suitable for being used in gas-liquid chromatograpgy (GLC), used for separation of partially methylated alditol acetates.
Other Notes
We offer a variety of chromatography accessories including analytical syringes
Legal Information
SP is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Sabry El-Bahr et al.
Animals : an open access journal from MDPI, 10(5) (2020-05-01)
The study used 96 broiler chickens to evaluate the impact of three species of microalgae on performance, profiles of fatty and amino acids, antioxidants, and meat quality of breast muscles. Birds were divided into four groups (24 birds/each) with 4
Sabry M El-Bahr et al.
Animals : an open access journal from MDPI, 11(1) (2021-01-13)
Three different diets were formulated with three levels of metabolizable energy (ME) (optimum; 2900, restricted; 2800 and low; 2700 kcal ME/kg diet) without or with (0 and 0.15%) betaine supplementation in 2 × 3 factorial design to evaluate the effect
Sabry M El-Bahr et al.
Foods (Basel, Switzerland), 10(3) (2021-04-04)
This study aimed to evaluate the effect of four combinations of dietary linseed oil and lysine mixtures on performance, fatty and amino acid profiles, oxidative stress biomarkers, cell energy and meat quality parameters of broiler chickens. One hundred and sixty
Analytical methods for structure and biosynthesis. Science and Technology of Fructans.
Suzuki MN and Chatterton J.
Technology & Engineering, 111-112 (1993)
A Ferretti et al.
Lipids, 17(11), 825-830 (1982-11-01)
A method for the simultaneous quantitative analysis of prostaglandin E2 (PGE2) and PGE3 is described. The PG were analyzed by selected ion monitoring as the methyl ester-TMS ether derivatives of PGB2 and PGB3, respectively. The internal standard for the quantification
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service