Skip to Content
Merck
All Photos(1)

Key Documents

20654

Supelco

Thermogreen® LB-2 Septa, solid discs

diam. 11 mm ( 7/16 in.), pkg of 50 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115718

packaging

pkg of 50 ea

diam.

11 mm ( 7/16 in.)

compatibility

for use with Agilent/HP 5880, 5890, 6850, 6890
for use with PerkinElmer Sigma series, 900 & 990, 8000, AutoSystem, Clarus 500
for use with Varian 1078, 1079
for use with Varian SPI
for use with Varian capillary injectors

Looking for similar products? Visit Product Comparison Guide

General description

An improved version over the original Thermogreen LB-1 septa.
  • Extremely low bleed over a wide range of inlet temperatures (100 °C to 350 °C)
  • Already conditioned, ready to use
  • Easier needle penetration and high puncture tolerance (ideal for autosamplers)
  • Rubber formulation exclusive to Supelco
Septum is a very important component of syringe injection system. They are usually fabricated from elastomeric, self-sealing materials such as silicone rubber, neoprene or fluoroelastomers. It is suitable to conveniently introducing the sample without causing the system to leak. Improper septa decomposes under the high-temperature conditions of capillary inlets causing baseline disruption and ghost peaks in a chromatogram.

Application

Thermogreen® LB-2 Septa is suitable for the following applications:
  • To minimize extraction onto or loss of analytes off the solid phase microextraction (SPME) fiber from the vial during analysis by GC-MS.
  • Thermo-resistant septa is used in GC instrument to avoid carrier gas leaks, extraneous peaks and phthalate contamination.
  • Thermo-resistant septa along with thick needle protector is used in GC instruments to avoid damage irreversibly caused by microsyringe.
  • It is also used in the influent sampling ports in gas chromatographs.

Legal Information

Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Abdullahi A Yusuf et al.
The Journal of experimental biology, 221(Pt 13) (2018-05-20)
One of the responses that honey bee workers can make in the event of queen loss is to develop into false queens. False queens are workers that exhibit both behavioural and physiological traits similar to those of a true queen.
Solid-phase microextraction (SPME) for rapid field sampling and analysis by gas chromatography-mass spectrometry (GC-MS).
Hook, Gary L., et al.
TrAC, Trends in Analytical Chemistry, 21, 534-543 (2002)
Elefteria Psillakis et al.
Chemosphere, 54(7), 849-857 (2003-11-26)
The sonochemical degradation of aqueous solutions containing low concentrations of six phthalate esters at an ultrasonic frequency of 80 kHz has been investigated. Ultrasonic treatment was found capable of removing the four higher molecular mass phthalates (di-n-butyl phthalate, butylbenzyl phthalate
Elefteria Psillakis et al.
Journal of chromatography. A, 999(1-2), 145-153 (2003-07-30)
A simple and efficient liquid-phase microextraction (LPME) technique using a hollow-fibre membrane, in conjunction with gas chromatography-mass spectrometry has been developed for the extraction and analysis of six phthalate esters in water samples. Parameters such as extraction solvent, agitation of
Effect of periods of non-use on biofilter performance.
Martin, F. Jason, and Raymond C. Loehr.
Journal of the Air & Waste Management Association (1995), 46, 539-546 (1996)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service