Skip to Content
Merck
All Photos(1)

Key Documents

20325

Porapak Porous Polymer Adsorbent

matrix Porapak N, 80-100 mesh, bottle of 75 cc

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23201100

form

solid

Quality Level

packaging

bottle of 75 cc

parameter

190 °C temp. limit

technique(s)

gas chromatography (GC): suitable

surface area

~300 m2/g

matrix

Porapak N

particle size

80-100 mesh

density

~0.41 g/mL (free fall density)

Looking for similar products? Visit Product Comparison Guide

General description

Porapak porous polymers are spherical beads with consistent particle size, porosity, and surface area that help to insure analytical precision and accuracy.

For more information about any of our adsorbents, please visit sigma-aldrich.com/adsorbents
Porous polymers are the most suitable adsorbent for applications based on the analysis of gases, acids, amines, organics of low carbon number and water. They are best suited for gas chromatography and are basically copolymers of polydivinylbenzene (DVB) which are very porous in nature ranging from mesoporous to microporous. Porapak N is a porous polymer bead which provides significantly lower background at the carbon emission line. They are suitable in separating H2, CH4, CO2.

Application

Stainless steel columns packed with Porapak N and molecular sieve maybe used for the separation and determination of micro-quantities of formic, acetic, propionic, isobutyric, butyric, 3-methylbutyric and valeric acids present in biological media as end-products of microbial fermentation.

Legal Information

PoraPak is a trademark of Waters

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Modern Practice of Gas Chromatography.
Grob RL and Barry EF.
Science, 79-83 (2004)
Determination of impurities in argon by gas chromatography with a microwave-induced plasma detector.
Mark GA
Journal of Analytical Atomic Spectrometry, 4 (1), 51-54 (1989)
Gas chromatographic analysis of low boiling fatty acids in biological media.
Henkel HG.
Journal of Chromatography A, 58, 201-207 (1971)
Gas Chromatography.
Poole C.
Science, 127-130 (2012)
Analysis of formaldelhyde by gas chromatography using porapak n.
Onuska, F., et al.
Journal of Chromatography A, 40, 209-212 (1969)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service