Skip to Content
Merck
All Photos(1)

Key Documents

20229

Supelco

ORBO 52 Small Activated Silica Gel (20/40) 150/75 mg, pk 50

W,W,F separators, O.D. × L 6 mm × 75 mm, pkg of 50 ea

Synonym(s):

ORBO Activated Silica Gel Tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
47131900

material

W,W,F separators
silica gel

Agency

NIOSH 2002,2003,2004,2005,2010,2013,2014
OSHA 16,21

product line

ORBO

composition

Bed A, 150 mg
Bed B, 75 mg

packaging

pkg of 50 ea

manufacturer/tradename

ORBO 52 Small

technique(s)

active air sampling: suitable

O.D. × L

6 mm × 75 mm

matrix

Activated silica gel

particle size

20-40 mesh

application(s)

air monitoring
environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

  • ORBO 52 Small Activated Silica Gel (20/40) 150/75 mg solvent desorption tube is designed for gas and vapor sampling.
  • It contains two beds of the same selective adsorbent separated by glass wool or foam.
  • Dual-layer or two-bed construction of the tube allows for any sample breakthrough to be captured in the smaller back-up bed.

Legal Information

ORBO is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Bjørn T Moe et al.
Anticancer research, 29(4), 1047-1052 (2009-05-06)
Endometrial hyperplasia is a precursor lesion of endometrial carcinoma. Clinical studies of endometrial hyperplasia have shown that levonorgestrel (LNG) is more therapeutically effective than medroxyprogesterone acetate (MPA). The present pharmacological in vitro study was performed to compare progestin effects on
A Orbo et al.
Tidsskrift for den Norske laegeforening : tidsskrift for praktisk medicin, ny raekke, 117(7), 972-976 (1997-03-10)
The development of female steroid hormone-related neoplasms such as gynaecologic and mammary cancers is influenced by hormones administered exogenously. Hormonal contraceptives and hormone replacement therapy both affect the risk of developing cancers in the endometrium, cervix, ovarium, and mammary glands.
K Flo et al.
Scandinavian journal of clinical and laboratory investigation, 55(8), 715-721 (1995-12-01)
Elevated extracellular cGMP levels have been observed in various clinical conditions, and the analyte has been proposed as a diagnostic marker of cardiovascular as well as malignant diseases. However, the use of extracellular cGMP as a pathophysiological marker requires detailed
A Orbo et al.
International journal of oncology, 5(3), 619-625 (1994-09-01)
About 50% of the cases with invasive carcinoma of the uterine cervix occurs before menopause. Cyclic changes of sex steroids may therefore interfere with the ratio between extracellular levels of cGMP and cAMP (cGMP(ex)/cAMP(ex)). This ratio has been proposed as
H Stalsberg et al.
Virchows Archiv. A, Pathological anatomy and histopathology, 414(5), 415-422 (1989-01-01)
The autopsies of 12 victims from two snow avalanches in North-Norway are reported. Supportive evidence from non-autopsied and surviving victims is included. Consistent autopsy findings were prominent lung oedema, moderate cerebral oedema, extreme contraction of the left ventricle, petechiae in

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service