Skip to Content
Merck
All Photos(1)

Key Documents

10435-U

Supelco

Carbotrap® Carbon Adsorbent

matrix Carbotrap® X, 20-40 mesh, bottle of 10 g

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
23201100
NACRES:
SB.54

product name

Carbotrap® Adsorbent, matrix Carbotrap® X, 20-40 mesh, bottle of 10 g

product line

Carbotrap®

Quality Level

form

granular

packaging

bottle of 10 g

technique(s)

LPLC: suitable

surface area

~240 m2/g

matrix

Carbotrap® X

matrix active group

carbon

particle size

20-40 mesh

pore size

~0.62 cm3/g mesoporosity
~0 cm3/g macroporosity
~0 cm3/g microporosity
~100 Å pore diameter

density

~0.44 g/mL (free fall density)

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Carbotrap® X has a very high specific surface area and was used for the recovery of low boiling hydrocarbons like 1,3-butadiene and isoprene.
Carbotrap®/Carbopack adsorbent can withstand high bake-out temperature without losing the mechanical and chemical integrity. It has a high affinity for isoprene and does not retain significant amounts of water. Furthermore it has a tendency to pulverize if it is packed too tightly.
A graphitized carbon black (GCB) can be non-porous or porous. The graphitization process results in a highly pure surface with great adsorption and desorption (if required) properties. Surface interactions depend solely on dispersion (London) forces. These particles are:
  • Granular
  • Friable
  • Used for molecules with an analyte size relative to C3-C20+ n-alkanes
  • Hydrophobic (can be used in high humidity environments)

Generally, GCB adsorbents offer weaker relative adsorptive strength compared to carbon molecular sieve (CMS) adsorbents, and similar relative adsorptive strength compared to spherical graphitized polymer carbon (SGPC) adsorbents. Our Carbotrap products are a type of GCB adsorbent.
  • Particles are 20/40 mesh
  • These large particles allow high flow rates without excessive pressure drops

For more information about any of our specialty carbon adsorbents, please visit sigma-aldrich.com/carbon

Legal Information

Carbopack is a trademark of Merck KGaA, Darmstadt, Germany
Carbotrap is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Plant Volatile Analysis.
Linskens HF and Jackson JF. et al.
Modern Methods of Plant Analysis, 19, 54-56 (1997)
Comparison of Tenax TA and Carbotrap for sampling and analysis of volatile organic compounds in air.
Rothweiler H, et al.
Atmos. Environ., Part A, 25 (2), 231-235 (1991)
Stability of reactive low boiling hydrocarbons on carbon based adsorbents typically used for adsorptive enrichment and thermal desorption.
Dettmer K, et al.
Fresenius Journal of Analytical Chemistry, 366 (1), 70-78 (2000)
S Ghittori et al.
Giornale italiano di medicina del lavoro, 10(4-5), 201-205 (1988-07-01)
A laboratory study, using generated atmosphere containing 0.14/23.3 mg/m3 of Benzene, was conducted to adapt an existing industrial hygiene monitoring method for measuring low concentrations of Benzene. This method was developed to determine concentrations of Benzene in the ambient air
Florian Gahleitner et al.
Bioanalysis, 5(18), 2239-2247 (2013-09-24)
In-community non-invasive identification of asthma-specific volatile organic compounds (VOCs) in exhaled breath presents opportunities to characterize phenotypes, and monitor disease state and therapies. The feasibility of breath sampling with children and the preliminary identification of childhood asthma markers were studied.

Articles

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Synthetic CMS carbons offer tailored adsorbents for specific applications.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service