Z742256
ThermalSeal RTS™ Sealing Films
for qPCR, storage & crystallization, sterile
Synonym(s):
qPCR plate seal, storage plate seal
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.22
Recommended Products
material
clear silicone/adhesive
polyolefin film
sterility
sterile
packaging
pkg of 50 ea
manufacturer/tradename
Excel Scientific TSS-RTQS-50
technique(s)
PCR: suitable
qPCR: suitable
L × W
76.2 mm × 133.4 mm
W × L
7.62 cm × 13.34 cm
Looking for similar products? Visit Product Comparison Guide
General description
ThermalSeal RTS™ sealing film is a 50 μm thick polyolefin with 50 μm inert encapsulated silicone adhesive. They are optically clear, with low autofluorescence, and are especially suited for real-time qPCR, storage, and protein crystallization applications. The encapsulated silicone adhesive is non-tacky until pressed against the sealing surface, at which time adhesive is released only in sealing areas to form the strongest available heat-resistant seal around each well on the plate. Adhesive on non-sealing areas of the film, such as directly over sample wells, remains encapsulated and inert.
ThermalSeal RTS™ films are sized to fit within the edges of raised-rim 96-well plates. Their consistent high optical clarity makes possible reproducible, reliable, and consistent DNA amplification measurements and crystal detection. Two end tabs assist in positioning the film on the plate, and the non-tacky adhesive surface simplifies handling. Easy removal of the end tabs at perforated boundaries prevents lifting and higher evaporation rates that can occur with films that overlap the plate rim.
Dimensions 76.2 by 133.4 mm. With end tabs removed, length is 113.0 mm.
ThermalSeal RTS™ films are sized to fit within the edges of raised-rim 96-well plates. Their consistent high optical clarity makes possible reproducible, reliable, and consistent DNA amplification measurements and crystal detection. Two end tabs assist in positioning the film on the plate, and the non-tacky adhesive surface simplifies handling. Easy removal of the end tabs at perforated boundaries prevents lifting and higher evaporation rates that can occur with films that overlap the plate rim.
Dimensions 76.2 by 133.4 mm. With end tabs removed, length is 113.0 mm.
- High optical clarity
- Minimal to no autofluorescence
- Chemically inert; no extractables except at extreme pH
- DMSO resistant for HTS
- Heat resistant, recommended for temperatures from
- -70°C to +100°C
- Certified DNase, RNase, and Nucleic Acid free
- Fit within raised plate rim to prevent loss of seal due to film lifting
- Silicone adhesive forms the strongest available seal for evaporation prevention
- Non-tacky adhesive layer simplifies handling of film prior to sealing
Legal Information
ThermalSeal is a registered trademark of Excel Scientific, Inc.
ThermalSeal RTS is a trademark of Excel Scientific, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service