Z741053
Cellusponge-Collagen
6 mm, pack of 16 ea (supplied in plate)
Synonym(s):
3D cell culture matrix, 3D cell matrix, cell seeding matrix
About This Item
Recommended Products
packaging
pack of 16 ea (supplied in plate)
manufacturer/tradename
Bio Byblos Biomedical CC064816
thickness
1 mm
binding type
non-treated surface
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
General description
- Simple and efficient cell seeding procedure
- Cells distribute well within the sponge pores and grow easily
- Compatible with well plate and insert
- Exclusive patent license-Hydrogel-like microporous sponge
- Appropriate spheroid size with prevented apoptosis in the spheroids center
- Good for cell cryopreservation
- Form functional spheroids within 24-hours post-seeding and remain stable for at least 40 days
Features and Benefits
- Natural source
- Spheroid size is controllable and under 200 μm
- Seeding the same as in 2D cell culture and requires no extra steps
- Cells grow rapidly
- Compatible with automatic equipment
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service