Skip to Content
Merck
All Photos(1)

Key Documents

Z329509

BRAND® volumetric flask, PMP

volume 1,000 mL, accuracy: 0.8 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

polymethylpentene

Joint

joint ST/NS neck24/29

sterility

non-sterile

feature

class B DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type PP Stopper

packaging

pack of 1

manufacturer/tradename

BRAND

volume measuring range

1,000 mL, accuracy: 0.8 mL

H

298 mm

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Error limits according to DIN EN ISO 1042, Class B. Made from transparent PMP, calibrated to contain (TC, in). Marks and inscriptions in high quality blue color. Exposure to temperatures up to 121°C (autoclaving) will not cause permanent exceeding of error limits. Cleaning up to 60°C is recommended to preserve marks and inscriptions.

Other Notes

BR36162 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service