Z328383
BRAND® Transferpettor positive displacement pipette, digital volume
volume 20-100 μL, accuracy: 1.5%, precision: 0.4%
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
feature
color-coded blue
electronic: no
single-channel
DE-M marking
packaging
pack of 1 ea
manufacturer/tradename
BRAND 701822
volume measuring range
20-100 μL, accuracy: 1.5%, precision: 0.4%
volume
100 μL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The Transferpettor comes in when air-interface pipettes reach their limits. This positive displacment system is ideal for pipetting of high viscous or foaming media, or media with high density or vapor pressure.
Other Notes
BR701822 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service