Z326755
BRAND® BLAUBRAND® ETERNA volumetric flask
volume 50 mL, accuracy: 0.08 mL, neck joint: ST/NS 14/23
About This Item
Recommended Products
material
borosilicate glass
wide-neck
Joint
joint: ST/NS neck14/23
description
calibrated to contain (TC, EX)
sterility
non-sterile
feature
accuracy class A (DIN EN ISO 1042, calibrated to contain (TC, EX))
closure type PP Stopper
packaging
pack of 2
manufacturer/tradename
BRAND
volume measuring range
50 mL, accuracy: 0.08 mL
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
General description
All BLAUBRAND® volumetric flasks are supplied with a batch number and an accompanying batch certificate in the original packaging.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service