MTCC2630
MTC™ Bio Screw Cap Centrifuge Tube
capacity 50 mL, sterile, pack of 500 ea (20 x bags 25 ea)
Synonym(s):
conical tube, plastic tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
blue cap
clear tube
polypropylene
round
screw top cap
sterility
sterile
packaging
pack of 500 ea (20 x bags 25 ea)
manufacturer/tradename
MTC™ Bio C2630
parameter
7,000 × g speed (max)
capacity
50 mL
diam. × L
29 mm × 84 mm
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge Tube, 30mL, PP, sterile, free standing, flat screw cap, 20 bags of 25 tubes, 500/cs
These centrifuge tubes are made of premium polypropylene to maximize centrifugal strength and maintain clarity. Tubes and caps may be frozen at temperatures as low as 86˚C. Caps have a flat top surface for easy marking and labeling.
Features and Benefits
- Sterile, RNase, DNase, pyrogen and cytotoxin free
- Available racked or bagged
- Compatible with standard rotors
- Frosted marking surface
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service