Skip to Content
Merck

F4524

Worthington LD Series Liquid Nitrogen Dewars

LD25, beaker style, capacity 25 L

Synonym(s):

cryo dewar, cryogenic storage, cryopreservation container, 25LDB, liquid nitrogen dewar

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121804
eCl@ss:
32040501
Capacity:
25 L
Material:
aluminum flask
Joint:
Joints neck (64)
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

aluminum flask

joint

Joints neck (64)

packaging

pack of 1 ea

manufacturer/tradename

Worthington 25LD

technique(s)

cryopreservation: suitable

capacity

25 L

flask I.D. × depth

39.7 cm (15.6 in.) × 65.5 cm (25.8 in.)

neck I.D.

6.4 cm (2.5 in.)

General description

LD Series Liquid Nitrogen Dewars are designed for storage of small quantities of liquid nitrogen.
High-strength aluminum shell is both durable and light-weight. Super insulation provides advanced thermal protection. Neck tube joins inner and outer container, providing maximum durability and minimum nitrogen consumption. Cap and neck tube core provide positive closure.

Features and Benefits

  • Includes a lightweight Snap-On cap for sample protection.
  • Superior vacuum performance provides maximum holding times and ultimate thermal protection.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library