Skip to Content
Merck
All Photos(1)

Key Documents

EP5825722000

Eppendorf® Adapter for 500 mL Rectangular Bucket

Holds 180 - 250 mL tubes, set of 2 pieces

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

feature

Holds 180 - 250 mL tubes

packaging

set of 2 pieces

manufacturer/tradename

Eppendorf® 5825722000

technique(s)

centrifugation: suitable

compatibility

for use with 500 mL rectangular bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapter for use with Eppendorf 500 mL rectangular bucket.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service