EP5804777000
Adapter for Eppendorf® F-34-6-38 Rotor
holds 1 Eppendorf Tube® 5.0 mL, pack of 2
About This Item
material
conical bottom
feature
Holds 5 mL tubes
for use with lid
holds 1 Eppendorf Tube® 5.0 mL
packaging
pack of 2
manufacturer/tradename
Eppendorf® 5804777000 (Global)
parameter
14,150 × g max. RCF (at 11,000 rpm for 5804/5804 R/5810)
technique(s)
centrifugation: suitable
diam.
17 mm
compatibility
for use with Rotor F-34-6-38
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service