Recommended Products
form
lyophilized powder
extent of labeling
≥20 μmol per mL
technique(s)
affinity chromatography: suitable
matrix
cross-linked 4% beaded agarose
matrix active group
epoxy
matrix attachment
through epoxy to hydroxyl
matrix spacer
12 atoms
swelling
1 g swells to ~3 mL
suitability
suitable for chromatography
storage temp.
−20°C
Looking for similar products? Visit Product Comparison Guide
General description
Application
Other Notes
Attachment: one epoxy group
Spacer: provides a 12-atom spacer when ligands are coupled to free epoxy groups. Linkage is a stable, uncharged ether.
Physical form
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service