Skip to Content
Merck
All Photos(1)

Key Documents

CLS8509

Corning® 384 2D Barcoded Storage Tubes

black polypropylene, round bottom, with generic barcode, non-sterile, lid: no, pack of 384

Synonym(s):

sample tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

black polypropylene
black wells
round bottom

sterility

non-sterile

feature

lid: no

packaging

pack of 384
case of 7680

manufacturer/tradename

Corning 8509

parameter

-80-110 °C temp. range

L

14 mm

capacity

120 μL

size

384 wells

tube H

16.9 mm , with cap

working volume

100 μL

color

black

Looking for similar products? Visit Product Comparison Guide

General description

The 2D storage tube line is a superior storage solution designed to provide maximum identification.
Features include:
  • IDENTIFICATION - Synchronized 2D and linear bar code - unlike any other in the market
  • INFORMATION - 14 x 14 dot 2D bar code
  • BAR CODE STABILITY - Laser-etched, not an attached label
  • COMPOUND COMPATIBILITY - Polypropylene construction throughout

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service