Skip to Content
Merck
All Photos(1)

Key Documents

CLS3407

Corning® Costar® 12 mm , 10 μm pore size , 1.12 cm2 , cell growth area plates

0.4 μm pore size, Tissue Culture (TC)-treated surface clear polystyrene plate, flat bottom wells clear , polycarbonate membrane, sterile, pack of 6, case of 24

Synonym(s):

cell culture inserts

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13
Pricing and availability is not currently available.

Product Name

Corning® Costar® Snapwell cell culture inserts, 12 mm Snapwell Insert with 0.4 μm pore, pore densitiy 1 x 108 pores/cm2, polycarbonate membrane, TC-treated, sterile, 24/cs

material

clear polystyrene plate
flat bottom wells clear
polycarbonate membrane

sterility

sterile

feature

lid
plate format: 6 well

packaging

case of 24
pack of 6

manufacturer/tradename

Corning 3407

membrane diam.

12 mm

membrane thickness

10 μm

surface area

1.12 cm2 , cell growth area

pore size

0.4 μm

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • A modified Transwell permeable support containing a 12 mm diameter 0.4 μm pore polycarbonate membrane supported by a detachable ring
  • Once cells are grown to confluence on the Snapwell insert, the ring can be placed in a vertical or horizontal diffusion chamber
  • Sterilized by gamma radiation
  • Packaged in 6 well plates
The Snapwell is a modified Transwell culture insert that contains a 12 mm tissue-culture treated membrane supported by a detachable ring. Once cells are grown to confluence, this ring is placed into either the Vertical or the Horizontal Diffusion Chamber.

Legal Information

Corning is a registered trademark of Corning, Inc.
Costar is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kodappully S Siveen et al.
Scientific reports, 9(1), 1554-1554 (2019-02-09)
Patients treated during leukemia face the risk of complications including pulmonary dysfunction that may result from infiltration of leukemic blast cells (LBCs) into lung parenchyma and interstitium. In LBCs, we demonstrated that transient receptor potential vanilloid type 2 channel (TRPV2)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service