Skip to Content
Merck
All Photos(1)

Key Documents

C7165

Sigma-Aldrich

Citrate-phosphate-dextrose solution

aseptically filled

Synonym(s):

Citrate-phosphate-glucose

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12161700
NACRES:
NA.25

sterility

aseptically filled

Quality Level

form

liquid

pH

5.2-5.8

storage temp.

2-8°C

General description

Citrate-phosphate-dextrose solution (CPD) is an anticoagulant solution. It has 15% less citrate ion over citrate-phosphate-dextrose solution with adenine (ACD) and provides improved isotonicity, oxygen release function and posttransfusion viability for red blood cells.

Application

Citrate-phosphate-dextrose solution has been used as an anti-coagulant in bovine blood. It has also been used in the storage of fluorescein isothiocyanate (FITC) labeled erythrocytes. Citrate-phosphate-dextrose solution is suitable for erythrocyte survival studies and whole blood storage.

Other Notes

Suggested anticoagulant: whole blood ratio: 1:14

Storage Class Code

10 - Combustible liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Citrate phosphate dextrose (CPD) anticoagulant in blood transfusion
McCullough J and Weiblen BJ
Minnesota Medicine, 56(11), 980-982 (1973)
J J Macoskey et al.
Physics in medicine and biology, 63(5), 055013-055013 (2018-02-10)
Histotripsy is an ultrasonic tissue ablation method based on acoustic cavitation. It has been shown that cavitation dynamics change depending on the mechanical properties of the host medium. During histotripsy treatment, the target-tissue is gradually fractionated and eventually liquefied to
C1-inhibitor reduces hepatic leukocyte-endothelial interaction and the expression of VCAM-1 in LPS-induced sepsis in the rat
Croner RS, et al.
Microvascular Research, 67(2), 182-191 (2004)
Mònica Arman et al.
Malaria journal, 7, 243-243 (2008-11-26)
Platelet-mediated clumping of Plasmodium falciparum-infected erythrocytes (IE) is a parasite adhesion phenotype that has been associated with severe malaria in some, but not all, field isolate studies. A variety of experimental conditions have been used to study clumping in vitro
Alexander P Duryea et al.
IEEE transactions on ultrasonics, ferroelectrics, and frequency control, 62(12), 2068-2078 (2015-12-17)
Remanent bubble nuclei generated by primary cavitation collapse can limit the efficiency of histotripsy softtissue fractionation. When these residual bubbles persist from one histotripsy pulse to the next, they can seed the repetitive nucleation of cavitation bubbles at a discrete

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service