Skip to Content
Merck

C5981

Greiner cell scrapers

cell scraper 28 cm handle, 18 mm blade, sterile

Synonym(s):

cell lifters, cell scraper, Greiner 541070, cell cell harvesting blade, cell collection device, plastic cell harvesting tool, plastic cell scrapper

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.22
UNSPSC Code:
41122103
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


sterility

sterile

feature

pivoted blade

packaging

case of 100 (individually wrapped)

manufacturer/tradename

Greiner 541070

blade W

1.8 cm

handle L

28 cm

General description

Greiner cell scrapers are an ideal combination of a rigid polystyrene handle with a soft polyethylene scraping blade.

Material
Handle: Polystyrene
Blade: High Density Polyethylene

Color
Handle: Blue
Blade: White

Legal Information



Still not finding the right product?

Explore all of our products under Greiner cell scrapers




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library