Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
low-density polyethylene , white polypropylene screw closure
packaging
pack of 1 ea
manufacturer/tradename
Nalgene 2210-0065
H × D
23 1/2 in. (597 mm) × 11 3/8 in. (287 mm)
nominal capacity
25 L (6.5 gal)
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| material low-density polyethylene , white polypropylene screw closure | material low-density polyethylene , white polypropylene screw closure | material low-density polyethylene , white polypropylene screw closure | material low-density polyethylene , white polypropylene screw closure |
| nominal capacity 25 L (6.5 gal) | nominal capacity 15 L (4 gal) | nominal capacity 10 L (2.5 gal) | nominal capacity 20 L (5.5 gal) |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| H × D 23 1/2 in. (597 mm) × 11 3/8 in. (287 mm) | H × D 17 in. (432 mm) × 11 3/8 in. (287 mm) | H × D 15 3/8 in. (389 mm) × 9 7/8 in. (249 mm) | H × D 20 7/8 in. (528 mm) × 11 3/8 in. (287 mm) |
| manufacturer/tradename Nalgene 2210-0065 | manufacturer/tradename Nalgene 2210-0040 | manufacturer/tradename Nalgene 2210-0020 | manufacturer/tradename Nalgene 2210-0050 |
Still not finding the right product?
Explore all of our products under Nalgene® round carboy, with handles
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
