BMSIPD960010BS
Benchmark Stainless Steel Bulk Beads
bead diam. 10 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
NACRES:
NA.82
Recommended Products
material
stainless steel
packaging
pack of 500 g
manufacturer/tradename
Benchmark Scientific IPD9600-10BS
bead diam.
10 mm
compatibility
25mL stainless steel grinding jars
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Pack of loose 10mm stainless steel grinding balls for use with tube homogenizers.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service