BMSIPD4400B400
Blender Bag
capacity 400 mL
Synonym(s):
homogenization bag, homogenizer bag
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
24111500
NACRES:
NB.74
Recommended Products
material
clear
low-density polyethylene
sterility
non-sterile
manufacturer/tradename
Benchmark Scientific IPD4400-B400
bag H × W
300 cm × 180 cm
capacity
400 mL
General description
Blender bag, 400ml, for use in BenchMasher 400 and other paddle blenders. Includes lateral nylon filter.
Application
Homogenization and blending of agricultural, food, pharmaceutical and laboratory samples.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service