Skip to Content
Merck
All Photos(1)

Key Documents

BAF189700002

Bel-Art® Tissue Culture Flask Rack

Holds 5 x 260 mL flasks, polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

material

polypropylene

feature

Holds 5 x 260 mL flasks

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18970-0002

well L

75 cm

Looking for similar products? Visit Product Comparison Guide

General description

Rugged white polypropylene is chemical and corrosion resistant and steam autoclavable at 121°C (250°F).
Racks to hold either 25cm² or 75cm² (50-75ml or 250-260ml) or similar sized flasks in an upright position during processing of tissue cultures.
  • Prevents "domino effect" of flasks tipping
  • Helps organize flasks when collecting or changing medium, washing of cell monolayer, trypsinization and seeding of cells
  • Grips on each end aid in handling and transport of flasks to the incubator

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service