Skip to Content
Merck
All Photos(1)

Key Documents

A5596

Greiner multiwell plate sealers

EASYseal sealing film, transparent, standard adhesive foil on carrier paper

Synonym(s):

multiwell plate sealing films, sealing films, sealing tape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.01

material

PET
polyester film

sterility

non-sterile

packaging

pack of 100

manufacturer/tradename

Greiner 676001

W × L

7.938 cm × 13.1 cm

color

clear

suitability

suitable for (for coverage/ storage of microplates)

Looking for similar products? Visit Product Comparison Guide

General description

Greiner microplate sealers are RNase free, DNase free and nonpyrogenic. They feature a temperature tolerance range of -70 °C up to 110 °C.
Standard adhesive-backed microplate sealer suitable for all traditional laboratory purposes where protection of sample integrity and evaporation prevention are desired.

Material:
Foil: Polyethyleneterephtalat (PET)
Glue: Acrylate Solvent
Paper: Silicone-paper KV 75

Application

Greiner multiwell plate sealers have been used for isolating the ends of mounted samples to prevent the conductive nature of metal fixtures. The study was done to compare the electrical properties between the bulk conductive-PDMS (polydimethylsiloxane) material and the microengineered electrodes under stretch. Greiner multiwell plate sealers have also been used for the sealing of 96-well V-bottom polypropylene plates for high-throughput analysis of the plasma N-glycome via UHPLC (ultrahigh performance liquid chromatography).

Legal Information

EASYseal is a trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Microengineered Conductive Elastomeric Electrodes for Long-Term Electrophysiological Measurements with Consistent Impedance under Stretch.
Hu D, et al.
Sensors (Basel, Switzerland), 15, 26906-26920 (2015)
High-Throughput Analysis of the Plasma N-Glycome by UHPLC.
Adamczyk B, et al.
Methods in Molecular Biology, 1503, 97-108 (2017)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service