Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
sterility
sterile-filtered
Quality Segment
product line
EX-CELL®
form
liquid
feature
subscription eligible
technique(s)
cell culture | mammalian: suitable (suspension)
components
L-glutamine: no
shipped in
ambient
storage temp.
2-8°C
General description
Application
This contemporary fed-batch platform was developed using a strategy of Multivariate Analysis to establish correlations in which the formulation components influence critical process and product attributes such as titer, fold expansion, receptor expression, and glycosylation.
Legal Information
Disclaimer
1 of 1
This Item | |||
|---|---|---|---|
| description liquid | description CHO Fed-batch Medium. | description chemically defined cell culture medium, Animal-component free, without L-glutamine, without hypoxanthine, without sodium bicarbonate, without thymidine. 20.09 g/L. See information sheet, 24365C @ www.sigmaaldrich.com for hydration instructions. | description Animal-component free, without L-glutamine, liquid, sterile-filtered, suitable for cell culture |
| sterility sterile-filtered | sterility - | sterility - | sterility sterile-filtered |
| technique(s) cell culture | mammalian: suitable (suspension) | technique(s) cell culture | mammalian: suitable (suspension) | technique(s) cell culture | mammalian: suitable (suspension) | technique(s) cell culture | mammalian: suitable (suspension) |
| form liquid | form dry powder | form dry powder | form liquid |
| components L-glutamine: no | components - | components - | components L-glutamine: no |
| product line EX-CELL® | product line EX-CELL® | product line EX-CELL® | product line EX-CELL® |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
Still not finding the right product?
Explore all of our products under EX-CELL® Advanced CHO Fed-batch Medium
wgk
WGK 1
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


