grade
analytical standard
Quality Level
form
aqueous suspension
crosslinking
2 % cross-linked
concentration
2% (solids)
particle size
200 μm std dev ≤3 μm
application(s)
glass & ceramic
industrial qc
pharmaceutical
format
neat
storage temp.
2-8°C
General description
Monodisperse polystyrene based micro particles (size: 200 μm) are a size standard, ideal for profiling particle size distribution (PSD) of a particle system.
The particle diameter of 200 μm is characterized using Olympus optical microscope. The measuring instruments are calibrated using standards obtained from the Community Bureau of Reference (BCR, Belgium: Standards RM 165, 166 or 167) and from the NIST (SRM 1690, 1691 or 1692).
The particle diameter of 200 μm is characterized using Olympus optical microscope. The measuring instruments are calibrated using standards obtained from the Community Bureau of Reference (BCR, Belgium: Standards RM 165, 166 or 167) and from the NIST (SRM 1690, 1691 or 1692).
Application
Used to calibrate and monitor the performance of particle size analyzers.
Features and Benefits
- suitable for routine instrument calibration checks, testing and corrections
- available in 5 mL and 10 mL pack sizes as neat samples
Analysis Note
For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.001 μm. The size determination of these particles follows procedures described by National Institute of Standards and Technology (NIST, USA) respectively by the Community Bureau of Reference (BCR), esp.:
- Transmission electron microscopy (TEM)
- Scanning electron microscope
- Light microscopy
- Coulter™ counter with MDF-system
Legal Information
Coulter is a trademark of Beckman Coulter, Inc.
Still not finding the right product?
Explore all of our products under Micro particle size standard based on polystyrene monodisperse
Storage Class
10 - Combustible liquids
wgk
WGK 3
flash_point_f
410.0 °F
flash_point_c
210 °C
ppe
Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Global Trade Item Number
| SKU | GTIN |
|---|---|
| 328480-1G | 04061836819378 |
| 07091-10ML-F | 04061837789427 |
| 07091-5ML-F | 04061837789434 |