Skip to Content
Merck
All Photos(1)

Documents

95531

Supelco

Micro particle size standard based on polystyrene monodisperse

analytical standard, size: 30.0 μm

Synonym(s):

Monodisperse polystyrene latex particles (30 μm), monodisperse polystyrene microbeads (30 μm), monodisperse polystyrene microspheres (30 μm), polystyrene monodisperse microparticles (30 μm), Size standards

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

aqueous suspension
particles

crosslinking

2 % cross-linked

concentration

2% (solids)

particle size

30.0 μm std dev <0.5 μm, coeff var <2%

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Monodisperse polystyrene based micro particles (size: 30 μm) are a particle size standard, ideal for characterizing particle size distribution (PSD) of test samples.

Application

Used to calibrate and validate the performance of particle size analyzers.
Monodisperse polystyrene latex particles can also be used to:
  • validate the Airy Disc First Fringe (ADFF) analysis technique based on size measurements
  • study the size effect of polystyrene microplastics on the sorption of organic contaminants

Features and Benefits

  • suitable for routine instrument calibration checks, testing and corrections
  • available in 5 mL pack size as a neat sample

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.001 μm. The size determination of these particles follows procedures described by National Institute of Standards and Technology (NIST, USA) respectively by the Community Bureau of Reference (BCR), esp.:
  • Transmission electron microscopy (TEM)
  • Scanning electron microscope
  • Light microscopy
  • Coulter counter with MDF-system
Calibration of equipment is carried out with NIST-respectively BCR-particle size standards.

Legal Information

Coulter is a trademark of Beckman Coulter, Inc.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

410.0 °F

Flash Point(C)

210 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Antoine D Madar et al.
Scientific reports, 9(1), 5282-5282 (2019-03-29)
Pattern separation is a process that minimizes overlap between patterns of neuronal activity representing similar experiences. Theoretical work suggests that the dentate gyrus (DG) performs this role for memory processing but a direct demonstration is lacking. One limitation is the
Taketoshi Sugimura et al.
Neuroscience research, 120, 36-44 (2017-03-13)
Manipulation of visual experience can considerably modify visual responses of visual cortical neurons even in adulthood in the mouse, although the modification is less profound than that observed during the critical period. Our previous studies demonstrated that low-frequency (2Hz) stimulation
Shimpei Ishiyama et al.
Current biology : CB, 29(19), 3153-3164 (2019-10-01)
The relationship between tickling, sensation, and laughter is complex. Tickling or its mere anticipation makes us laugh, but not when we self-tickle. We previously showed rat somatosensory cortex drives tickling-evoked vocalizations and now investigated self-tickle suppression and tickle anticipation. We
Size effect of polystyrene microplastics on sorption of phenanthrene and nitrobenzene
Wang J, et al.
Ecotoxicology and Environmental Safety, 173, 331-338 (2019)
Sarah H Hayes et al.
Progress in neurobiology, 196, 101893-101893 (2020-08-14)
Various theories and their associated mechanisms have been proposed as the neural basis of phantom sound perception (tinnitus), including central gain enhancement and altered cortical oscillations. However, it remains unknown whether these cortical changes directly cause tinnitus, or simply coexist

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service