Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Quality Segment
material
aluminum support, silica gel 60 matrix
quality
with fluorescent indicator 254 nm
feature
binder Organic Polymer, fluorescent indicator
packaging
pkg of 50 sheets
manufacturer/tradename
Sigma-Aldrich
technique(s)
thin layer chromatography (TLC): suitable
L × W
4 cm × 8 cm
layer thickness
200 μm
particle size
8.0-12.0 μm
pore size
60 Å medium pore diameter
General description
Application
1 of 1
This Item | |||
|---|---|---|---|
| technique(s) thin layer chromatography (TLC): suitable | technique(s) thin layer chromatography (TLC): suitable | technique(s) thin layer chromatography (TLC): suitable | technique(s) thin layer chromatography (TLC): suitable |
| material aluminum support, silica gel 60 matrix | material aluminum support, silica gel 60 matrix | material aluminum support, silica gel 60 matrix | material aluminum support, silica gel 60 matrix |
| pore size 60 Å medium pore diameter | pore size 60 Å medium pore diameter | pore size 60 Å medium pore diameter | pore size 0.75 mL/g pore volume, 60 Å mean pore size |
| feature binder Organic Polymer, fluorescent indicator | feature binder Organic Polymer, fluorescent indicator | feature binder Organic Polymer, fluorescent indicator | feature binder Polymeric, fluorescent indicator |
| manufacturer/tradename Sigma-Aldrich | manufacturer/tradename Sigma-Aldrich | manufacturer/tradename same as 1.05554 (manufactured at Merck KGaA, Darmstadt, Germany) | manufacturer/tradename Sigma-Aldrich |
| quality with fluorescent indicator 254 nm | quality with fluorescent indicator 254 nm | quality with fluorescent indicator 254 nm | quality - |
Still not finding the right product?
Explore all of our products under Silica gel on TLC Al foils
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



