XX1014722
Millipore Glass Base and Stopper for Vacuum Filtration
47 mm, PTFE-faced membrane support
Synonym(s):
Glass Stopper, Millipore Filter Holder
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NA.54
Recommended Products
material
PTFE-coated support
borosilicate glass base
parylene coating (on stopper)
silicone stopper
technique(s)
vacuum filtration: suitable
diam.
47 mm
filtration area
9.6 cm2
fitting
No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)
application(s)
filtration
shipped in
ambient
General description
Millipore Glass Vacuum Filtration Accessory Product
Glass Base and Stopper, 47 mm, PTFE-faced membrane support
These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
Glass Base and Stopper, 47 mm, PTFE-faced membrane support
These accessory products are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration.
This item is an accessory part for the Millipore 47 mm Classic Glass Filter Holder Kits.
Millipore glass vacuum filtration accessory product. This glass base and stopper of 47 mm with polytetrafluoroethylene (PTFE)-faced membrane support are designed to replace parts contained in Millipore glass vacuum filtration kits or provide for an alternative configuration. This item is an accessory part for the Millipore 47 mm classic glass filter holder kits.
Application
Millipore Glass Base and Stopper is suitable for vacuum filtration.
Features and Benefits
- Eight perforated silicone stopper mounts in standard 1 and 4 liter filtering flasks
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service