SLGVR04
Millex™ PVDF syringe filter
pore size 0.22 μm, diam. 4 mm, non-sterile, hydrophilic
Synonym(s):
0.22 μm PVDF syringe filter, Durapore® PVDF syringe filter, Millex-GV syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
PVDF membrane
high-density polyethylene housing
sterility
non-sterile
product line
Millex™
feature
holdup volume< 10 μL
hydrophilic
manufacturer/tradename
Millex™
parameter
14 bar max. inlet pressure (200 psi)
45 °C max. temp.
technique(s)
UHPLC: suitable
analytical sample preparation: suitable
low protein-binding filtration: suitable
H
19.7 mm
diam.
4 mm
filtration area
0.1 cm2
volume
1 mL
matrix
Durapore®
pore size
0.22 μm
input
sample type aqueous solution(s)
sample type mild organic solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet stepped slip
shipped in
ambient
Features and Benefits
- Low protein binding to minimize interaction with sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- High-density polyethylene housing material offers low levels of extractable and broad chemical compatibility
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service