The Simfilter is compatible with both Simplicity® and Simplicity® UV.
Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Please contact Customer Service for Availability | $271.00 |
About This Item
Quality Segment
packaging
pkg of 1 unit
pore size
0.05 μm pore size
compatibility
for use with Simplicity® UV, for use with Simplicity®
shipped in
ambient
General description
Application
Features and Benefits
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| compatibility for use with Simplicity® UV | compatibility for use with Milli-Q® Element, for use with Q-POD® Element | compatibility for use with Simplicity® UV | compatibility for use with Milli-Q® CLX |
| pore size 0.05 μm pore size | pore size 0.1 μm pore size | pore size 0.05 μm pore size | pore size 0.22 μm pore size |
| packaging pkg of 1 unit | packaging pkg of 1 unit | packaging pkg of 1 unit | packaging pkg of 1 unit |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in - |
| Quality Level 300 | Quality Level 300 | Quality Level 300 | Quality Level 300 |
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is this filter also compatible with MilliQ ultrapure water systems?
1 answer-
Helpful?
-
-
What are the storage conditions for this product?
1 answer-
Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.
Helpful?
-
-
How are consumables changed?
1 answer-
To help you to change your system's consumables, several video tutorials are available on our YouTube channel: https://youtube.com/playlist?list=PL2TUriaAaEA_IXDCnPbDk6OmrwptjwOHD. For high-flow systems, please keep in mind that all consumable changes must be approved by a 3-digit code that only the person in charge of the system knows.
Helpful?
-
-
How can I know which consumables can be used with my system?
1 answer-
To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.
Helpful?
-
-
What steps are you taking towards improved sustainability?
1 answer-
Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.
Helpful?
-
-
Can I arrange to have my consumables automatically ordered and delivered once a year?
1 answer-
It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).
Helpful?
-
-
Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?
1 answer-
Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.
Helpful?
-
-
Can consumables be opened and refilled?
1 answer-
Unfortunately, this is not possible because of safety issues and the need to guarantee the quality of consumables and their interior purification components. Our consumables are manufactured in an ISO 9001-certified facility France in agreement with high quality standards.
Helpful?
-
-
If I have a final filter that I use only occasionally (e.g., Biopak®) and have another filter (e.g. Millipak®) that I most of the time, can I keep the 'occasional-use' filter for use again at a later time?
1 answer-
It is not possible to re-use a filter that has been used and then removed because air intake during replacement creates an airlock and blocks water passing through the filter. If you regularly need two different filters, we recommend using two POD dispensers.
Helpful?
-
-
What is the consumables delivery time?
1 answer-
Refer to the consumable's Product page for a first estimation of its expected delivery time and contact customer service for more information.
Helpful?
-



