Skip to Content
Merck

MIHTTP250

Microfil® with ISOPORE

250 mL Funnel volume with ISOPORE polycarbonate membrane, white plain filter, pore size 0.4 μm, filter diam. 47 mm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.24
UNSPSC Code:
41116129
Pore size:
0.4 μm pore size
Material:
plain filter, polycarbonate , polypropylene device, white filter
Capacity:
250 mL
Filter diam.:
47 mm
Manufacturer/tradename:
Microfil® with Isopore
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plain filter, polycarbonate , polypropylene device, white filter

sterility

non-sterile

feature

easily wetted with water, hydrophilic

manufacturer/tradename

Microfil® with Isopore

parameter

250 mL sample volume

capacity

250 mL

filter diam.

47 mm

funnel capacity

250 mL

pore size

0.4 μm pore size

input

sample type pharmaceutical(s)
sample type beverage(s)
sample(s) (environmental)
sample type food(s)

application(s)

bioburden testing
clinical
environmental
food and beverages
industrial qc
pharmaceutical
water monitoring

compatibility

for use with EZ-Fit® Filtration Manifold

shipped in

ambient

General description

The Microfil filtration system is a simple and reliable solution for routine microbiological testing. These ready-to-use 250 mL Microfil funnels that comes with the 0.4 μm pore size, polycarbonate filter system eliminate the need for washing and sterilizing after each test thus making the equipment handling easier and efficient for general microbiological analysis. The push-fit design of the Microfil funnels seals tightly to manifold supports without the need for clamps or O-rings. Unlike with conventional filter holders, incomplete sealing at the membrane/funnel interface is eliminated resulting in uniform recovery of organisms.

Application

General microbiological analysis
These filters find application in Clinical, Cosmetics, Environmental, Food and Beverage, Industrial QC and Pharmaceutical industry. Microbial analysis of beer, bottled water, cider, sport drink and wine by membrane filtration method

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany
MICROFIL is a registered trademark of Merck KGaA, Darmstadt, Germany




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library