Select a Size
About This Item
Quality Segment
form
powder (dehydrated)
shelf life
48 mo.
packaging
pkg of 110 g
color
beige dehydrated powder, with slight blue tint, blue prepared medium w/rosolic acid, cranberry prepared medium w/o rosolic acid
input
sample type cosmetics
sample type soft drink
sample type beer
sample type sport drink
sample type wine
sample type food(s)
sample type beverage(s)
sample type bottled water
sample type cider
pH
7.4±0.2 (25.0 °C)
application(s)
clinical
cosmetics
environmental
food and beverages
industrial qc (microbial monitoring)
microbiology
water monitoring
compatibility
for use with MF-method, for use with Microfil®, for use with MicropreSure®, for use with Milliflex®
shipped in
ambient
storage temp.
2-30°C
suitability
fecal coliforms
Application
Bioburden
Microbial Limits
Features and Benefits
Packaging
Preparation Note
Analysis Note
Legal Information
Storage Class
11 - Combustible Solids
wgk
WGK 3
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.