Skip to Content
Merck

DTTP04700

Polycarbonate Membrane Filter, 0.6 μm Pore Size

greener alternative

Isopore, filter diam. 47 mm, hydrophilic

Synonym(s):

Isopore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.6 μm pore size, 5-20 % porosity
Material:
plain filter, polycarbonate membrane, white filter
Feature:
hydrophilic
Diam.:
47 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

plain filter, polycarbonate membrane, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Isopore, Millipore

sustainability

Greener Alternative Product

parameter

10 L/min-cm2-psi air flow rate, 140 °C max. temp., 62 mL/min-cm2-psi water flow rate (maximum flow rate per 1.0 psi), ~43 mL/min-cm2 water flow rate at 10 psi (typical results)

diam.

47 mm

filter diam.

47 mm

thickness

25 μm

gravimetric extractables

<1%

refractive index

n/D 1.6

matrix

Isopore

pore size

0.6 μm pore size, 5-20 % porosity

bubble point

≥1.52 bar, air with water at 23 °C

greener alternative category

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Reflective light microscopy
  • SEM analysis
  • Gravimetric analysis
  • Air monitoring
  • Microplastics analysis
  • Microplastics analysis grade water

Legal Information

ISOPORE is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Possible reduction in flow rates may occur after autoclaving.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Global Trade Item Number

SKUGTIN
DTTP0470004053252281884

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service