Skip to Content
Merck
All Photos(1)

Key Documents

1.50955

Supelco

LiChrospher® Si 60 (5 µm) HPLC Columns

L x I.D. 4 mm x 4 mm LiChroCART HPLC guard-cartridge

Synonym(s):

TM=["LiChrospher"] Si TM=["LICHROCART"] cartridge for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
column L × I.D.:
0.4 cm × 4 mm
surface area:
350 m2/g
particle size:
5 μm
matrix active group:
Silica bonding phase
pore size:
60 Å pore size
matrix:
fully porous particle

Product Name

LiChrospher® Si 60 (5 µm) LiChroCART 4-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L3

product line

LiChrospher®

feature

endcapped: no

packaging

10 pak of

parameter

250 bar pressure
60 °C max. temp.

technique(s)

HPLC: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

0.4 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

Silica bonding phase

particle size

5 μm

pore size

60 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC)
normal phase

storage temp.

no temp limit

General description

HPLC guard column
LiChrospher® Si 60 is a versatile HPLC spherical silica sorbent with a pore diameter of 60A and a particle size of 5µm for normal phase chromatography: This sorbent is packed into LiChroCART 4-4 HPLC guard columns, to be used in connection with LiChroCART HPLC cartridges, packed with LiChrospher Si 60 (5µm or 10µm). The connection is being accomplished by use of the manu-CART NT cartrige holder (1.51486).

Analysis Note

Selectivity: passes test

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service