Skip to Content
Merck
All Photos(1)

Key Documents

1.50117-M

Supelco

Chiradex® (5 µm) HPLC Columns

L × I.D. 4 mm × 4 mm, LiChroCART Guard Cartridge

Synonym(s):

Chiral HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
column L × I.D.:
0.4 cm × 4 mm
particle size:
5 μm
matrix active group:
Cyclodextrin bonding phase
pore size:
100 Å pore size
matrix:
fully porous particle

Product Name

Chiradex® LiChroCART 4-4, suitable for HPLC

material

stainless steel column

Quality Level

Agency

suitable for USP L45

product line

ChiraDex®

feature

endcapped: no

technique(s)

HPLC: suitable

column L × I.D.

0.4 cm × 4 mm

matrix

fully porous particle

matrix active group

Cyclodextrin bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

chiral

storage temp.

no temp limit

General description

ChiraDex can be used for the separation of enantiomers of numerous different compounds. ChiraDex is based on a beta-cyclodextrin covalently linked to spherical particles of silica ans is well suited for chiral separations of hydrocarbons, steroids, phenyl esters, aromatic amines, heterocycles with 5-membered ring to 7-membered ring. Simply composed RP-eleuents can be used in most separations.This sorbent is packed into LiChroCART 4-4 HPLC guard columns, to be used in connection with LiChroCART HPLC cartridges, packed with ChiraDex, 5µm. The connection is being accomplished by use of the manu-CART NT cartrige holder (1.51486).
HPLC guard cartridge

Analysis Note

Selectivity: passes test

Legal Information

CHIRADEX is a registered trademark of Merck KGaA, Darmstadt, Germany
LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service