Skip to Content
Merck
All Photos(1)

Key Documents

Z742362

2MAG FABdrive strong magnetic stirrer for up to 1,000 L

for use with external FABcontrol control unit

Synonym(s):

high volume stirrer, induction plate, induction stirrer, laboratory stirrer, magnetic stir plate, magnetic stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72
Pricing and availability is not currently available.

material

stainless steel

packaging

pack of 1 ea

manufacturer/tradename

2mag 50101

parameter

-10-50 °C temp. limit (at 95% humidity)
80-990 rpm speed

W × D × H

180 mm × 180 mm × 75 mm

plate size × W × L

× 180 mm × 180 mm

stirrer volume

1-1000 mL , per stirring position

weight

9.0 kg

General description

Compact powerful magnetic stirrer, up to 1,000 L stirring volume and suitable for use with vicous media. The powerful magnetic coupling allows for power transmission over larger distances (<150 mm), for thick container bottoms or for double-jacketed vessels, ideal for integration in process engineering systems and industrial processes. Motor drive has a wide speed range from 80 to 990 rpm. Fully cast and sealed stainless steel housing, IP64, extremely robust construction and design, easy to clean and maximum durability.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service