Z741379
Accuris™ Compact Balance
capacity 120 g, AC/DC input 230 V AC, EuroPlug
Synonym(s):
laboratory balances, small balance, weighing balances
About This Item
Recommended Products
material
stainless steel weighing plate
feature
CE compliant
manufacturer/tradename
Benchmark Scientific W3300-120-E
measuring range
resolution: 0.01 g
weighing capacity measuring range
120 g
parameter
0.01 g readability
capacity
120 g
outside size
18.8 cm (7.5 in.) × 28 cm (11 in.) × 8 cm (3.1 in.)
weighing pan diam.
11.5 cm (4.5 in.)
Looking for similar products? Visit Product Comparison Guide
General description
The Compact series includes 6 models covering a wide range of maximum weight capacities and come with a draft shield ring to prevent air currents from affecting measurements.
The larger capacity models (1000 g, 5000 g, and 10,000 g) do not include the draft shield ring.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service