Skip to Content
Merck
All Photos(1)

Key Documents

Z529508

Coors porcelain mortar

capacity 1200 mL, top O.D. × H 180 mm × 110 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101702
NACRES:
NB.35

material

porcelain

packaging

pack of 1 ea

manufacturer/tradename

Coorstek 66328

capacity

1200 mL

top O.D. × H

180 mm × 110 mm

Looking for similar products? Visit Product Comparison Guide

General description

Mortar with lip; glazed outside, except for bottom. Order pestle separately.

Legal Information

Coors is a trademark of Coorstek, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service