Skip to Content
Merck
All Photos(1)

Key Documents

Z506788

Sigma-Aldrich

Quick Press hand press only

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

technique(s)

IR spectroscopy: suitable

General description

This hand press is for making transparent KBr pellets (discs). The pellet is formed using only the pressure of a firm handshake applied steadily to the handle.
  • Die sets made for making 7 mm diam. pellets
  • Anvil faces are optically polished
  • Optional 2 and 4 mm die sets and collars

KBr Pellet Technique:
1. KBr powder/sample matrix is poured into the hole in the SS collar into which the shorter of the two anvils has first been inserted.
2. The longer second anvil is then inserted in the collar and the assembly is placed in the press handle.
3. Pressure is applied to the sample by squeezing the handle.
4. When the anvils are removed from the collar, the KBr pellet is retained inside of the collar.
5. The collar is placed in the optional V-shaped sample holder that will fit standard 2 × 3in. slide mount of any spectrometer.
6. After analysis, the pellet is rinsed out of the collar with water or ejected and saved.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service